Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 1816 412 SKT PLUG RA

  • Mfr # CA3108F2811SBF80

  • Zoro # G807486851


product price: $162.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
22
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Specification
VG95234
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2811SBF80
Zoro #
G807486851
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

No. of Contacts
22
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Specification
VG95234
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
22A & 41A
Termination Method
Crimp
Shell Color
Olive Drab
Crimp Wire Gauge
18,16,14,12
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Voltage DC
700
Shielding
Yes
Contact Plating
Silver
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Contacts Supplied
Yes
Orientation
Right Angle
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
28-11
Connector Style
Plug
Insert Material
Neoprene
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.