Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 1816 412 SKT RECP

  • Mfr # CA3100E2811SB

  • Zoro # G107482911


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Amperage Rating
22A & 41A
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2811SB
Zoro #
G107482911
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Shell Color
Olive Drab
Amperage Rating
22A & 41A
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Termination Method
Solder
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
28-11
Service Rating
A
Orientation
Straight
Endbell Type
Cable Clamp
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Style
Pin
No. of Contacts
22
Shell Material
Aluminum Alloy
Shielding
Yes
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Material
Neoprene
Operating Voltage DC
700
Contact Plating
Silver
Specification
VG95234
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.