Zoro Homepage

CAB 22C 1816 412 SKT RECP

  • Mfr # CA3102E2811SB04

  • Zoro # G007482738


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contact Plating
Silver
Crimp Wire Gauge
0,75-1,50 & 2,00-3,00 mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2811SB04
Zoro #
G007482738
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.