CAB 22C 1816 412 SKT RECP
Mfr # CB0T2811SWC
Zoro # G007483001
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Sealing
No
Insert Rotation/Keying
W
No. of Contacts
22
Connector Style
Receptacle
Connector Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB0T2811SWC
Zoro #
G007483001
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#15,4#25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.