Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 212 28 SKT RECP

  • Mfr # CA3102E224SBF80

  • Zoro # G607483081


product price: $61.95
/ea

Key Features

Specification
VG95234
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Arrangement
22-4
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E224SBF80
Zoro #
G607483081
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12, 2#8

Details

Specification
VG95234
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Arrangement
22-4
Operating Voltage DC
700
Amperage Rating
23A & 46A
Insert Material
Neoprene
Contact Plating
Silver
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Connector Type
Circular
Termination Method
Crimp
Connector Style
Receptacle
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
No. of Contacts
4
Crimp Wire Gauge
14, 12, 10, 8
Grommet & Seals Material
Polychloroprene
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.