Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 412,1816 PIN PLUG

  • Mfr # CA3108R2811PB

  • Zoro # G707538650


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Service Rating
A
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R2811PB
Zoro #
G707538650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Service Rating
A
Contacts Supplied
Yes
Shielding
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Orientation
Right Angle
Sealing
IP67
Endbell Type
Compression Nut
Contact Style
Pin
Mounting Type
Cable
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Amperage Rating
22A & 41A
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-11
Contact Plating
Silver
Operating Voltage DC
700
Connector Type
Circular
No. of Contacts
22
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.