Zoro Homepage

CAB 23C 1616 212 38 24 SKT

  • Mfr # CA3102E326SBF80

  • Zoro # G507688623


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A & 41A & 74A & 135A
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E326SBF80
Zoro #
G507688623
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15,2#25,3#60/100,2#160

Details

Amperage Rating
22A & 41A & 74A & 135A
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Crimp Wire Gauge
18,16,14,12,10,8,4
Termination Method
Crimp
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Type
Circular
Specification
VG95234
Service Rating
A
No. of Contacts
23
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Style
Socket
Shell Material
Aluminum Alloy
Insert Arrangement
32-6
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.