cab 23c 1616 212 38 24 skt
Mfr # CA3106E326SBF80
Zoro # G107689471
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Contact Size
16#15,2#25,3#60/100,2#160
Insert Arrangement
32-6
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E326SBF80
Zoro #
G107689471
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#15,2#25,3#60/100,2#160
Details
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Insert Arrangement
32-6
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage DC
700
Amperage Rating
22A & 41A & 74A & 135A
Operating Voltage AC V RMS Max
500
No. of Contacts
23
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.