Zoro Homepage

CAB 23C PIN PLUG

  • Mfr # CA3106E326PBF80F0

  • Zoro # G607538286


product price: $130.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
23
Contact Size
16#15,2#25,3#60/100,2#160
Amperage Rating
22A & 41A & 74A & 135A
Insert Material
Neoprene
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E326PBF80F0
Zoro #
G607538286
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15,2#25,3#60/100,2#160

Details

No. of Contacts
23
Amperage Rating
22A & 41A & 74A & 135A
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Insert Arrangement
32-6
Connector Style
Plug
Contact Style
Pin
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.