Zoro Homepage

CAB 24C 2416 PIN PLUG

  • Mfr # CB62428P0

  • Zoro # G207538501


product price: $53.15
/ea

Key Features

Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
200
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62428P0
Zoro #
G207538501
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.