Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN PLUG

  • Mfr # CB62428SC

  • Zoro # G007538503


product price: $67.89
/ea

Key Features

Operating Voltage DC
250
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Insert Arrangement
24-11
Contact Size
24#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62428SC
Zoro #
G007538503
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Operating Voltage DC
250
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Insert Arrangement
24-11
Contact Style
Pin
Amperage Rating
22A
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1050
Sealing
No
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Service Rating
I
Connector Type
Circular
Connector Style
Plug
Shielding
Yes
Contact Plating
Silver
No. of Contacts
24
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Termination Method
Crimp
Insert Material
Neoprene
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.