Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN PLUG

  • Mfr # CBG62428P0

  • Zoro # G107538892


product price: $70.99
/ea

Key Features

Service Rating
I
Connector Style
Plug
Contact Style
Pin
Insert Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBG62428P0
Zoro #
G107538892
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Service Rating
I
Connector Style
Plug
Contact Style
Pin
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Insert Arrangement
24-28
Amperage Rating
22A
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Sealing
No
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
200
Grommet & Seals Material
Silicone
Termination Method
Crimp
Operating Voltage DC
250
Connector Type
Circular
No. of Contacts
24
Contact Plating
Silver
Contacts Supplied
No
Insert Rotation/Keying
Normal
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.