Zoro Homepage

CAB 24C 2416 PIN RECP BOX

  • Mfr # CA3102E2428PBF80A17605

  • Zoro # G507543489


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Arrangement
24-28
Contact Size
24#15
No. of Contacts
24
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428PBF80A17605
Zoro #
G507543489
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Contact Style
Pin
Insert Arrangement
24-28
No. of Contacts
24
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Operating Voltage DC
250
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.