Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN RECP BOX

  • Mfr # CB22428PCAU

  • Zoro # G307543290


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Service Rating
I
Insert Arrangement
24-28
Contact Material
Copper Alloy
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22428PCAU
Zoro #
G307543290
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Specification
MIL-DTL-5015 Type
Service Rating
I
Insert Arrangement
24-28
Contact Material
Copper Alloy
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Insert Rotation/Keying
Normal
Termination Method
Crimp
Contact Mating Life
2000
Connector Style
Receptacle
Contact Plating
Gold
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Contacts Supplied
Yes
Sealing
No
Connector Type
Circular
No. of Contacts
24
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
250
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Shielding
Yes
Grommet & Seals Material
Silicone
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.