Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN RECP

  • Mfr # CA3100F2428PBF80

  • Zoro # G107543698


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Shielding
Yes
Termination Method
Crimp
Contact Style
Pin
Crimp Wire Gauge
10, 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F2428PBF80
Zoro #
G107543698
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Orientation
Straight
Shielding
Yes
Termination Method
Crimp
Contact Style
Pin
Crimp Wire Gauge
10, 8
No. of Contacts
24
Operating Voltage DC
250
Insert Arrangement
24-28
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Specification
VG95234
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Service Rating
I
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Contacts Supplied
Yes
Amperage Rating
22A
Shell Color
Olive Drab
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Wall - Rear Mount - Threaded Holes
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.