Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN RECP

  • Mfr # CA3102E2428PB01

  • Zoro # G607543501


product price: $42.69
/ea

Key Features

Operating Voltage AC V RMS Max
200
Specification
VG95234
Termination Method
Crimp
Service Rating
I
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428PB01
Zoro #
G607543501
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Operating Voltage AC V RMS Max
200
Specification
VG95234
Termination Method
Crimp
Service Rating
I
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Crimp Wire Gauge
0,75-1,50 mm2
Contact Plating
Silver
Contact Mating Life
500
Contact Style
Pin
Insert Arrangement
24-28
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Operating Voltage DC
250
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
24
Shielding
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.