Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN RECP

  • Mfr # CA3102E2428PBF8005

  • Zoro # G607543556


product price: $54.79
/ea

Key Features

Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
No. of Contacts
24
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428PBF8005
Zoro #
G607543556
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
No. of Contacts
24
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Service Rating
I
Sealing
IP67
Contact Mating Life
500
Insert Arrangement
24-28
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
250
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Shielding
Yes
Termination Method
Crimp
Mounting Type
Box - Rear Mount - Thru Holes
Contact Plating
Silver
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.