Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN RECP

  • Mfr # CA3102E2428PBF80F0

  • Zoro # G007543576


product price: $31.55
/ea

Key Features

Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428PBF80F0
Zoro #
G007543576
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
250
Contact Material
Copper Alloy
Amperage Rating
22A
Shell Color
Olive Drab
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
24-28
Crimp Wire Gauge
18,16
Connector Type
Circular
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Grommet & Seals Material
Polychloroprene
Shielding
Yes
No. of Contacts
24
Termination Method
Crimp
Contacts Supplied
No
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.