Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN RECP

  • Mfr # CA3102E2428PWBF80

  • Zoro # G207543598


product price: $42.15
/ea

Key Features

Insert Arrangement
24-28
Contacts Supplied
Yes
Contact Mating Life
500
No. of Contacts
24
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428PWBF80
Zoro #
G207543598
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Insert Arrangement
24-28
Contacts Supplied
Yes
Contact Mating Life
500
No. of Contacts
24
Specification
VG95234
Amperage Rating
22A
Shell Color
Olive Drab
Contact Style
Pin
Contact Plating
Silver
Sealing
IP67
Crimp Wire Gauge
18,16
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Rotation Angle
80
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Termination Method
Crimp
Service Rating
I
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
250
Shielding
Yes
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.