Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN RECP

  • Mfr # CA3102E2428PXBF80

  • Zoro # G407543381


product price: $42.19
/ea

Key Features

Insert Material
Neoprene
Operating Voltage DC
250
Insert Arrangement
24-28
Connector Type
Circular
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428PXBF80
Zoro #
G407543381
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Insert Material
Neoprene
Operating Voltage DC
250
Insert Arrangement
24-28
Connector Type
Circular
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
18,16
Connector Style
Receptacle
Contact Style
Pin
Contact Mating Life
500
Contacts Supplied
Yes
Sealing
IP67
Specification
VG95234
Shell Color
Olive Drab
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
200
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Amperage Rating
22A
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Service Rating
I
No. of Contacts
24
Rotation Angle
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.