Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN RECP

  • Mfr # CB22428PW0

  • Zoro # G207543376


product price: $44.19
/ea

Key Features

Contact Mating Life
2000
Sealing
No
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22428PW0
Zoro #
G207543376
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Contact Mating Life
2000
Sealing
No
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
W
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage DC
250
Shell Color
Olive Drab
Connector Style
Receptacle
Contacts Supplied
No
Service Rating
I
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Mounting Type
Box Mount
Shell Material
Aluminum Alloy
Termination Method
Crimp
No. of Contacts
24
Contact Plating
Silver
Operating Voltage AC V RMS Max
200
Insert Arrangement
24-28
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.