Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN RECP WALL

  • Mfr # CA3100E2428PBF80

  • Zoro # G407543275


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Mounting Type
Wall - Rear Mount - Threaded Holes
Contacts Supplied
Yes
Crimp Wire Gauge
18,16
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2428PBF80
Zoro #
G407543275
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Contact Mating Life
500
Mounting Type
Wall - Rear Mount - Threaded Holes
Contacts Supplied
Yes
Crimp Wire Gauge
18,16
Orientation
Straight
Insert Material
Neoprene
Contact Material
Copper Alloy
Connector Style
Receptacle
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Shielding
Yes
Contact Style
Pin
Endbell Type
Cable Clamp
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Contact Plating
Silver
Operating Voltage DC
250
Sealing
IP67
Termination Method
Crimp
No. of Contacts
24
Service Rating
I
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Insert Arrangement
24-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.