Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN RECP WALL

  • Mfr # CA3100E2428PWBF80

  • Zoro # G107543292


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
No. of Contacts
24
Contact Plating
Silver
Operating Voltage DC
250
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2428PWBF80
Zoro #
G107543292
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Contact Material
Copper Alloy
No. of Contacts
24
Contact Plating
Silver
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Orientation
Straight
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Termination Method
Crimp
Crimp Wire Gauge
18,16
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
I
Rotation Angle
80
Insert Rotation/Keying
W
Insert Arrangement
24-28
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Mating Life
500
Insert Material
Neoprene
Connector Type
Circular
Operating Voltage AC V RMS Max
200
Contacts Supplied
Yes
Contact Style
Pin
Shielding
Yes
Endbell Type
Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.