Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT PLUG

  • Mfr # CB62428S0

  • Zoro # G207170985


product price: $57.75
/ea

Key Features

Contact Mating Life
2000
Sealing
No
Operating Voltage DC
250
Operating Voltage AC V RMS Max
1050
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62428S0
Zoro #
G207170985
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Contact Mating Life
2000
Sealing
No
Operating Voltage DC
250
Operating Voltage AC V RMS Max
1050
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Arrangement
24-11
Insert Rotation/Keying
Normal
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
I
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Contact Style
Pin
Contacts Supplied
No
Mounting Type
Cable
Grommet & Seals Material
Silicone
Termination Method
Crimp
Shell Color
Olive Drab
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
No. of Contacts
24
Insert Material
Neoprene
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.