Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP BOX

  • Mfr # CB22428SS

  • Zoro # G607483777


product price: $62.15
/ea

Key Features

Termination Method
Solder
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1050
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22428SS
Zoro #
G607483777
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Termination Method
Solder
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1050
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Shielding
Yes
Specification
MIL-DTL-5015 Type
Service Rating
I
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Plating
Silver
Insert Arrangement
24-11
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Mounting Type
Box Mount
Insert Material
Neoprene
Shell Color
Olive Drab
Sealing
No
No. of Contacts
24
Contact Style
Pin
Connector Style
Receptacle
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.