Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP

  • Mfr # CA3100E2428SBF42

  • Zoro # G107483215


product price: $60.95
/ea

Key Features

Contact Size
24#15
Shell Plating
Olive Drab Cadmium
No. of Contacts
24
Contact Mating Life
500
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2428SBF42
Zoro #
G107483215
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Shell Plating
Olive Drab Cadmium
No. of Contacts
24
Contact Mating Life
500
Shell Color
Olive Drab
Connector Type
Circular
Sealing
IP67
Specification
VG95234
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1050
Insert Material
Neoprene
Insert Arrangement
24-11
Mounting Type
Wall - Rear Mount - Threaded Holes
Operating Voltage DC
250
Grommet & Seals Material
Polychloroprene
Service Rating
I
Termination Method
Solder
Contact Plating
Silver
Amperage Rating
22A
Contact Style
Pin
Connector Style
Receptacle
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.