Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP

  • Mfr # CA3100E2428SBF80F0

  • Zoro # G707483257


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
1050
Contact Size
24#15
Insert Arrangement
24-11
Amperage Rating
22A
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2428SBF80F0
Zoro #
G707483257
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Operating Voltage AC V RMS Max
1050
Insert Arrangement
24-11
Amperage Rating
22A
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Orientation
Straight
Shielding
Yes
Shell Material
Aluminum Alloy
Specification
VG95234
No. of Contacts
24
Crimp Wire Gauge
18,16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Contact Plating
Silver
Endbell Type
Cable Clamp
Connector Type
Circular
Insert Material
Neoprene
Sealing
IP67
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Color
Olive Drab
Contact Mating Life
500
Operating Voltage DC
250
Contact Style
Pin
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.