Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP

  • Mfr # CA3101E2428SBF80

  • Zoro # G707483578


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
250
Termination Method
Crimp
Contact Plating
Silver
No. of Contacts
24
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2428SBF80
Zoro #
G707483578
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Operating Voltage DC
250
Termination Method
Crimp
Contact Plating
Silver
No. of Contacts
24
Contact Mating Life
500
Sealing
IP67
Contact Style
Pin
Connector Type
Circular
Mounting Type
Cable
Connector Style
Receptacle
Crimp Wire Gauge
18,16
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
1050
Shell Color
Olive Drab
Specification
VG95234
Insert Arrangement
24-11
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Contact Material
Copper Alloy
Orientation
Straight
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Service Rating
I
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.