Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP

  • Mfr # CA3102E2428SBA176

  • Zoro # G907483439


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
1050
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428SBA176
Zoro #
G907483439
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Operating Voltage AC V RMS Max
1050
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Contact Style
Pin
Amperage Rating
22A
Insert Arrangement
24-11
Connector Type
Circular
Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Contacts Supplied
Yes
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Shell Color
Olive Drab
No. of Contacts
24
Insert Material
Neoprene
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.