Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP

  • Mfr # CA3102E2428SBF80F0

  • Zoro # G707166846


product price: $33.95
/ea

Key Features

Shielding
Yes
Service Rating
I
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428SBF80F0
Zoro #
G707166846
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Shielding
Yes
Service Rating
I
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage DC
250
Contacts Supplied
No
Shell Color
Olive Drab
Insert Arrangement
24-11
Sealing
IP67
Contact Mating Life
500
Amperage Rating
22A
Connector Type
Circular
No. of Contacts
24
Contact Plating
Silver
Specification
VG95234
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
1050
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.