Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP

  • Mfr # CA3102E2428SWBF80

  • Zoro # G807483539


product price: $47.55
/ea

Key Features

Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Size
24#15
Shell Color
Olive Drab
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428SWBF80
Zoro #
G807483539
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Sealing
IP67
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Type
Circular
Contacts Supplied
Yes
Insert Rotation/Keying
W
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
80
Amperage Rating
22A
Insert Arrangement
24-11
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Operating Voltage DC
250
Shielding
Yes
Connector Style
Receptacle
Service Rating
I
Termination Method
Crimp
Specification
VG95234
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
24
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1050
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.