Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP

  • Mfr # CA3102E2428SXBF80

  • Zoro # G007483322


product price: $47.49
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Insert Rotation/Keying
X
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428SXBF80
Zoro #
G007483322
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Grommet & Seals Material
Polychloroprene
Insert Rotation/Keying
X
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contacts Supplied
Yes
Amperage Rating
22A
Shielding
Yes
Shell Color
Olive Drab
Specification
VG95234
Crimp Wire Gauge
18,16
Contact Style
Pin
Contact Plating
Silver
Operating Voltage AC V RMS Max
1050
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
24
Rotation Angle
110
Connector Style
Receptacle
Insert Arrangement
24-11
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Connector Type
Circular
Contact Mating Life
500
Contact Material
Copper Alloy
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.