Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP

  • Mfr # CA3102E2428SZBF80

  • Zoro # G407483304


product price: $47.55
/ea

Key Features

Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Rotation Angle
280
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428SZBF80
Zoro #
G407483304
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Rotation Angle
280
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Amperage Rating
22A
Crimp Wire Gauge
18,16
Contact Style
Pin
Service Rating
I
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1050
Insert Arrangement
24-11
Sealing
IP67
Contact Plating
Silver
Insert Material
Neoprene
Specification
VG95234
Insert Rotation/Keying
Z
No. of Contacts
24
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Shielding
Yes
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
250
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.