Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP

  • Mfr # CB22428SW0

  • Zoro # G007483230


product price: $39.49
/ea

Key Features

Sealing
No
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22428SW0
Zoro #
G007483230
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Sealing
No
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Service Rating
I
Connector Type
Circular
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
1050
Connector Style
Receptacle
Shielding
Yes
Contact Mating Life
2000
Insert Material
Neoprene
Insert Arrangement
24-11
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
No. of Contacts
24
Amperage Rating
22A
Contacts Supplied
No
Termination Method
Crimp
Shell Color
Olive Drab
Contact Plating
Silver
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.