Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP LINE

  • Mfr # CA3101F2428SB

  • Zoro # G707483998


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Operating Voltage DC
250
Shielding
Yes
Shell Color
Olive Drab
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F2428SB
Zoro #
G707483998
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Shell Material
Aluminum Alloy
Operating Voltage DC
250
Shielding
Yes
Shell Color
Olive Drab
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1050
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Connector Type
Circular
Contact Style
Pin
No. of Contacts
24
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Contact Mating Life
500
Contact Material
Copper Alloy
Contacts Supplied
Yes
Service Rating
I
Insert Arrangement
24-11
Sealing
IP67
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Orientation
Straight
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.