Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP WALL

  • Mfr # CA3100E2428SB

  • Zoro # G407483977


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Amperage Rating
22A
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2428SB
Zoro #
G407483977
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Orientation
Straight
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Amperage Rating
22A
Contacts Supplied
Yes
Specification
VG95234
Operating Voltage DC
250
Connector Style
Receptacle
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Mating Life
500
Insert Material
Neoprene
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Thru Holes
No. of Contacts
24
Contact Plating
Silver
Insert Arrangement
24-11
Contact Style
Pin
Termination Method
Solder
Shell Color
Olive Drab
Connector Type
Circular
Service Rating
I
Operating Voltage AC V RMS Max
1050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.