Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP WALL

  • Mfr # CA3100F2428SB01

  • Zoro # G207484112


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Contact Style
Pin
Contact Material
Copper Alloy
No. of Contacts
24
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F2428SB01
Zoro #
G207484112
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Shielding
Yes
Contact Style
Pin
Contact Material
Copper Alloy
No. of Contacts
24
Specification
VG95234
Contacts Supplied
Yes
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Arrangement
24-11
Contact Plating
Silver
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Contact Mating Life
500
Operating Voltage AC V RMS Max
1050
Connector Type
Circular
Operating Voltage DC
250
Amperage Rating
22A
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Crimp Wire Gauge
10, 8
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Termination Method
Crimp
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.