Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 PIN PLUG

  • Mfr # CB62821P0

  • Zoro # G207539317


product price: $52.15
/ea

Key Features

Contact Plating
Silver
Shell Material
Aluminum Alloy
Termination Method
Crimp
Grommet & Seals Material
Silicone
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62821P0
Zoro #
G207539317
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Plating
Silver
Shell Material
Aluminum Alloy
Termination Method
Crimp
Grommet & Seals Material
Silicone
Sealing
No
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contacts Supplied
No
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Connector Style
Plug
Amperage Rating
22A
Connector Type
Circular
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Shielding
Yes
Insert Arrangement
28-21
Operating Voltage DC
700
No. of Contacts
37
Insert Rotation/Keying
Normal
Service Rating
A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.