Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 PIN RECP

  • Mfr # CA3100E2812PBF8009

  • Zoro # G907544307


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
28-12
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2812PBF8009
Zoro #
G907544307
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Contact Material
Copper Alloy
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
28-12
Shell Color
Olive Drab
Contact Style
Pin
Endbell Type
Cable Clamp
Sealing
IP67
Service Rating
A
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Type
Circular
Contact Plating
Silver
Contacts Supplied
Yes
Connector Style
Plug
Specification
VG95234
Termination Method
Crimp
Orientation
Right Angle
No. of Contacts
26
Shielding
Yes
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.