Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 PIN RECP WALL

  • Mfr # CA3100E2812PWBF80

  • Zoro # G007541718


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Insert Rotation/Keying
W
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2812PWBF80
Zoro #
G007541718
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Orientation
Straight
Insert Rotation/Keying
W
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Endbell Type
Cable Clamp
Contact Mating Life
500
Operating Voltage DC
700
Contact Material
Copper Alloy
Rotation Angle
90
Contact Style
Pin
Contacts Supplied
Yes
Specification
VG95234
Connector Style
Plug
Contact Plating
Silver
Service Rating
A
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
28-12
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Termination Method
Crimp
Shielding
Yes
Crimp Wire Gauge
18,16
Connector Type
Circular
No. of Contacts
26
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.