CAB 26C 2616 Plug RTANG
Mfr # CA3108E2812SB
Zoro # G107677171
product price: $182.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
26
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Termination Method
Solder
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108E2812SB
Zoro #
G107677171
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#15
Details
No. of Contacts
26
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Termination Method
Solder
Insert Material
Neoprene
Operating Voltage DC
700
Connector Type
Connector Circular
Connector Style
Plug
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-12
Sealing
IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.