Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT PLUG

  • Mfr # CB62812SC

  • Zoro # G607484699


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Termination Method
Crimp
Grommet & Seals Material
Silicone
Contact Size
26#15
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62812SC
Zoro #
G607484699
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Insert Material
Neoprene
Termination Method
Crimp
Grommet & Seals Material
Silicone
Amperage Rating
22A
Connector Style
Plug
Contact Style
Pin
Contacts Supplied
Yes
Insert Arrangement
28-12
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Service Rating
A
No. of Contacts
26
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Mounting Type
Cable
Shell Material
Aluminum Alloy
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shielding
Yes
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.