Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT PLUG

  • Mfr # CB62812SS

  • Zoro # G307484678


product price: $83.15
/ea
Free Shipping & Returns

Key Features

No. of Contacts
26
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Arrangement
28-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62812SS
Zoro #
G307484678
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

No. of Contacts
26
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Arrangement
28-12
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Service Rating
A
Sealing
No
Shielding
Yes
Connector Style
Plug
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Insert Material
Neoprene
Contact Style
Pin
Contacts Supplied
Yes
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.