Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT PLUG RTANG

  • Mfr # CB6TA2812SC

  • Zoro # G007485074


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Insert Material
Neoprene
Sealing
No
Contact Size
26#15
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA2812SC
Zoro #
G007485074
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Termination Method
Crimp
Insert Material
Neoprene
Sealing
No
Amperage Rating
22A
Contact Style
Pin
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-12
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
26
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Connector Type
Circular
Contact Plating
Silver
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.