Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT RECP BOX

  • Mfr # CA3102E2812SB01

  • Zoro # G707481994


product price: $65.55
/ea

Key Features

Contact Style
Pin
Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
22A
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2812SB01
Zoro #
G707481994
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Contact Style
Pin
Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
22A
Contact Mating Life
500
Contacts Supplied
Yes
Contact Material
Copper Alloy
Service Rating
A
Connector Style
Receptacle
Shell Color
Olive Drab
Connector Type
Circular
Insert Arrangement
28-12
Operating Voltage DC
700
Termination Method
Crimp
Crimp Wire Gauge
0,75-1,50 mm2
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shielding
Yes
No. of Contacts
26
Shell Material
Aluminum Alloy
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.