Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT RECP BOX

  • Mfr # CA3102E2812SBF80A176

  • Zoro # G807481795


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Contact Size
26#15
Contact Style
Pin
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
30 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2812SBF80A176
Zoro #
G807481795
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Contact Style
Pin
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
30 microinches Gold Plate
Insert Arrangement
28-12
Sealing
IP67
Service Rating
A
No. of Contacts
26
Amperage Rating
22A
Contact Mating Life
500
Connector Type
Circular
Operating Voltage DC
700
Insert Material
Neoprene
Crimp Wire Gauge
18,16
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Specification
VG95234
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Termination Method
Crimp
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.