Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT RECP

  • Mfr # CA3102E2812SB

  • Zoro # G107482089


product price: $65.55
/ea

Key Features

Specification
VG95234
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2812SB
Zoro #
G107482089
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Specification
VG95234
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Amperage Rating
22A
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
28-12
Service Rating
A
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Shell Color
Olive Drab
Termination Method
Solder
Connector Style
Receptacle
Shielding
Yes
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
700
Sealing
IP67
No. of Contacts
26
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.