Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT RECP

  • Mfr # CA3102E2812SBF80

  • Zoro # G007481922


product price: $65.55
/ea

Key Features

Crimp Wire Gauge
18,16
Amperage Rating
22A
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
28-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2812SBF80
Zoro #
G007481922
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Crimp Wire Gauge
18,16
Amperage Rating
22A
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
28-12
Contact Mating Life
500
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Termination Method
Crimp
Shell Color
Olive Drab
Contact Plating
Silver
Operating Voltage DC
700
Specification
VG95234
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
No. of Contacts
26
Service Rating
A
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.