Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT RECP

  • Mfr # CA3102E2812SWBF80F0A176A232

  • Zoro # G407481973


product price: $49.85
/ea

Key Features

Connector Style
Receptacle
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
26
Contact Size
26#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2812SWBF80F0A176A232
Zoro #
G407481973
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Connector Style
Receptacle
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
26
Mounting Type
Box Mount
Insert Arrangement
28-12
Amperage Rating
22A
Contact Style
Pin
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.