Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 26C 2616 SKT RECP LINE

  • Mfr # CA3101E2812SBF80

  • Zoro # G207481920


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Orientation
Straight
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2812SBF80
Zoro #
G207481920
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Orientation
Straight
Contacts Supplied
Yes
Amperage Rating
22A
No. of Contacts
26
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Termination Method
Crimp
Mounting Type
Cable
Contact Plating
Silver
Contact Material
Copper Alloy
Contact Style
Pin
Service Rating
A
Specification
VG95234
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Contact Mating Life
500
Insert Arrangement
28-12
Connector Style
Receptacle
Insert Material
Neoprene
Endbell Type
Cable Clamp
Sealing
IP67
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.